BP8D4 - SPRG 1/2" Cond Spacer BRKT

Eaton

  • $3.54 (Each)
  • $3.54 (Each)

  • $354.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BP8D4
Manufacturer
Eaton
Manufacturer's Part Number
BP8D4
Description
SPRG 1/2" Cond Spacer BRKT
Eaton B-Line Series Conduit Support Fasteners, 1/2" Emt Conduit Size, Conduit Spacer
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011192709 / 00781011192709
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Standard Packaging
$354.00 (Per 100)
Resources
Images
 
 
BP8D4 - Small Image
 
BP8D4 - Large Image
Attachments
 
 
BP8D4 - Specification Sheet
Brochures
 
 
BP8D4 - Brochure
Other Links
 
 
BP8D4 - Other
 
BP8D4 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 in
Descriptions
Description
SPRG 1/2" COND SPACER BRKT
Product Type
Conduit Spacer, 1/2"Emt, 2 1/8" Deep Boxes
extra long description
B-LINE BP-8-D4 CONDUIT SPACER, 1/2"
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Construction
TWO PIECE
Special Features
Used With 2-1/8 In Deep Boxes
Long Description
Eaton B-Line series conduit support fasteners, 1/2" EMT conduit size, Conduit spacer
Additional Information
dimensions
8.0000 IN X 0.5000 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
BP8D4
Brand
Eaton
GTIN
00781011192709
UPC
781011192709
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
T-bar fastener and spacer bracket
Packaging
Weight per each
0.062
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
You must have an account to view stock levels
These alternate items can be purchased instead of BP8D4.
Jump To:

Similar Items

Similar items are close alternatives to BP8D4, though they may not be 100% alike.

H-PSM Conduit to Flange Clip, Side Mount, 1/2" Emt, 0.709"–0.866" Od, 0.125"–0.2...
  • Our Part #: 8P24SM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8P24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($267.61)
8P24SM - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BP8D4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-8-D4 Eaton B-Line 00781011192709
AOL8P nVent-Thermal Management 00782856272588
PAOL8P Panduit 00074983637690
SSFCS12OB Thomas & Betts 00785991204629
SSF-CS1/2-0B Thomas & Betts n/a
BP8D4 Eaton B-Line 78101119270
AOL8P ERICO 78285627258
SSFCS1/2-OB Thomas & Betts 78599120462

* All prices subject to change.