BP12U58 - SPRG 3/4" CNDT to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $4.13 (Each)
  • $4.13 (Each)

  • $412.76 (Per 100)
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
BP12U58
Manufacturer
Eaton
Manufacturer's Part Number
BP-12-U-5-8
Description
SPRG 3/4" CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087LBS, 0.5" Emt, Push-Type Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011194109 / 00781011194109
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$4.13 (Each)
Standard Packaging
$412.76 (Per 100)
Resources
Images
 
 
BP12U58 - Large Image
 
BP12U58 - Small Image
Attachments
 
 
BP12U58 - Specification Sheet
Other Links
 
 
BP12U58 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/4 In (EMT), 1/2 In (IMC/Rigid)
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.087lbs, 0.5" EMT, Push-type conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Ultimate Static Load Capacity 25 Lb
Description
SPRG 3/4" CNDT TO BM FSTNR,5/16-1/2 FLNG
Product Type
3/4"Emt, 1/2"Rigid/MC to BM FS
extra long description
B-LINE BP-12-U-5-8 3/4"EMT,1/2"RIGI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-12-U-5-8
Brand
Eaton
GTIN
00781011194109
UPC
781011194109
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.087
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP12U58.
Jump To:

Similar Items

Similar items are close alternatives to BP12U58, though they may not be 100% alike.

Conduit to Flange Clip 3/4" Emt, 1/2" Rigid, 0.866"–1.181", 5/16"–1/2" Flange
  • Our Part #: 12P58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12P58
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
12P58 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to BP12U58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-12-U-5-8 Eaton B-Line 00781011194109
BP12U58 Eaton B-Line 78101119410
12P58 ERICO 78285617262
CHO-7550-TM Garvin Industries 00785592123152
BC51675 Minerallac 00784610183758
12P58 nVent-Thermal Management 00782856172628
P12P58 Panduit 00074983629947
SSFCS34H12 Thomas & Betts 00785991202298
SSFCS3/4-H1/2 Thomas & Betts 78599120229

* All prices subject to change.

Begin Live Chat