BL1410SS4 - SPRG 3/4" 400LB SS4 Conduit Hanger

Eaton

  • $6.98 (Each)
  • $6.98 (Each)

  • $697.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL1410SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1410SS4
Description
SPRG 3/4" 400LB SS4 Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 400 LB Capacity, 0.0800 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011574970 / 00781011574970
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Resources
Images
 
 
BL1410SS4 - Small Image
 
BL1410SS4 - Large Image
 
BL1410SS4 - Large Image
Specifications Sheets
 
 
BL1410SS4 - Specification Sheet
Attachments
 
 
BL1410SS4 - Specification Sheet
Other Links
 
 
BL1410SS4 - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/4 In (EMT/Rigid)
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Description
SPRG 3/4" 400LB SS4 CONDUIT HANGER
Long Description
Conduit Hanger, 1 in Trade Size, Zinc Plated, Rigid: 3/4 in;EMT: 3/4 in Cable Size, 400 lb Capacity, 0.0800 lb
Short Description
Conduit Hanger, 1 in, Zinc Plated
Special Features
Bolt and Thread
extra long description
B-LINE BL1410SS4 SSL CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
Color/Finish
Zinc Plated
Cable Size
Rigid: 3/4 in;EMT: 3/4 in
for use with
1/2 in thru 4 in Conduit
Standards Met
Ul Listed
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL1410SS4
GTIN
00781011574970
UPC
781011574970
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Trade Size
Trade Size
1 in
Packaging
Weight
0.0800 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb
Application
Fasteners;Conduit Fasteners
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BL1410SS4.
Jump To:

Similar Items

Similar items are close alternatives to BL1410SS4, though they may not be 100% alike.

Hanger, 1 In Trade Size, 1 In Connection Size, 0.88 In Width, 2.13 In Height
  • Our Part #: 2110S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2110-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($606.48)
2110S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Hanger, 3/4 In Trade Size, As Rolled, 3/4 In Connection Size, 0.75 In Width, 2.1...
  • Our Part #: 6H1BSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6H1 BSS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($866.25)
6H1BSS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BL1410SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL1410-SS4 Eaton B-Line 00078101157497
BL1410SS4 Eaton B-Line 00781011574970
CD1BSS nVent-Thermal Management 00782856120513
PH75BSS LH Dottie 00781002814986
CHSS-75 Garvin Industries 00785592985286
1SB Minerallac 00784610152013
6H1B-SS Thomas & Betts 00785991505214

* All prices subject to change.