BG812S18U24 - SPRG 1/2" - 3/4" CNDT/Box SPRT, 1/8" - 1/4" FLNG

Eaton

  • $12.62 (Each)
  • $12.62 (Each)

  • $315.56 (Per 25)

  • $1,262.22 (Per 100)
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
BG812S18U24
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18-U24
Description
SPRG 1/2" - 3/4" CNDT/Box SPRT, 1/8" - 1/4" FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit and Box Support Fasteners, .13" Min Mount Size, 0.25 Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035792 / 00781011035792
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Carton
$12.62 (Each)
Standard Packaging
$315.56 (Per 25)
Resources
Images
 
 
BG812S18U24 - Small Image
 
BG812S18U24 - Large Image
Attachments
 
 
BG812S18U24 - Specification Sheet
Other Links
 
 
BG812S18U24 - Other
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
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size: 0.5 inch, 0.75 inch
Descriptions
Description
SPRG 1/2" - 3/4" CNDT/BOX SPRT, 1/8" - 1/4" FLNG
Product Type
Guide-Rite & Box SPT, 1/2", 3/4" Conduit, 1/8" to 1/4"
extra long description
B-LINE BG812-S18-U24 GUIDE-RITE & B
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Flange Thickness 1/8 To 1/4 In
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.33lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit and box support fasteners, .13" Min mount size, 0.25 Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18-U24
GTIN
00781011035792
UPC
781011035792
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812S18U24.
Jump To:

Cross Referenced

These items are similar to BG812S18U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-S18-U-2-4 Eaton B-Line 00781011035792
BG-8-12-S18-U-24 Eaton B-Line 00078101103579
CBS18KC123418 Minerallac 00784610852388
812MB1824 nVent-Thermal Management 00782856520030
P812MB1824 Panduit 00074983631469
SSFCX18C1234H14 Thomas & Betts 00785991205015
SSF-CS18-C1/2 3/4-H1/4 Thomas & Betts n/a
BG812S18U24 Eaton B-Line 78101103579
812MB1824 ERICO 78285652003
SSFCX18-C1/2 3/4-H1/4 Thomas & Betts 78599120501

* All prices subject to change.

Begin Live Chat