BG812E912AS - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 9/16-3/4 FLNG

Eaton

  • $11.52 (Each)
  • $11.52 (Each)

  • $575.81 (Per 50)

  • $1,151.62 (Per 100)
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
BG812E912AS
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-E-9-12-AS
Description
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 9/16-3/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .56" Min Mount Size, .75" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011049744 / 00781011049744
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Carton
$11.52 (Each)
Standard Packaging
$575.81 (Per 50)
Resources
Images
 
 
BG812E912AS - Large Image
 
BG812E912AS - Small Image
Attachments
 
 
BG812E912AS - Specification Sheet
Other Links
 
 
BG812E912AS - Other
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
Zinc Phosphate
Descriptions
extra long description
B-LINE BG-8-12-E-9-12-AS CONDUIT TO
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,9/16-3/4 FLNG
Product Type
Conduit to BM FS W/ Anchor Strap, 1/2", 3/4" Conduit, 9/16"
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit to beam fasteners, .56" Min mount size, .75" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-8-12-E-9-12-AS
Brand
Eaton
GTIN
00781011049744
UPC
781011049744
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812E912AS.
Jump To:

Cross Referenced

These items are similar to BG812E912AS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-E-9-12-AS Eaton B-Line 00781011049744
C912812SM nVent-Thermal Management 00782856510802

* All prices subject to change.

Begin Live Chat