BG812C2 - SPRG 1/2-3/4, 100LB CNDT to BM FSTNR

Eaton

  • $4.75 (Each)
  • $4.75 (Each)

  • $475.43 (Per 100)
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
BG812C2
Manufacturer
Eaton
Manufacturer's Part Number
BG812C2
Description
SPRG 1/2-3/4, 100LB CNDT to BM FSTNR
Eaton B-Line Series Conduit Support Fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.131LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Conduit to Beam Fasteners, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184902 / 00781011184902
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Carton
$4.75 (Each)
Standard Packaging
$475.43 (Per 100)
Resources
Images
 
 
BG812C2 - Large Image
 
BG812C2 - Small Image
Attachments
 
 
BG812C2 - Specification Sheet
Other Links
 
 
BG812C2 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.131lbs, Conduit size: 0.5", 0.75" EMT/Rigid, Conduit to beam fasteners, 100 lbs load capacity
Special Features
Static Load Capacity 100 Lb
Description
SPRG 1/2-3/4,100LB CNDT TO BM FSTNR
Product Type
Conduit to BM FS, Guide-Rite, 1/2", 3/4" Conduit Size
extra long description
B-LINE BG-8-12-C2 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG812C2
Brand
Eaton
GTIN
00781011184902
UPC
781011184902
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812C2.
Jump To:

Similar Items

Similar items are close alternatives to BG812C2, though they may not be 100% alike.

BC-M Conduit to Beam Clamp, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181"...
  • Our Part #: BC812M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BC812M
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($443.33) ·
BC812M - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812C2 Eaton B-Line 00781011184902
BG-8-12-C2 Eaton B-Line 00078101118498
BC812M ERICO 78285619210
BCTM-5075 Garvin Industries 00785592123244
500KC1234 Minerallac 00784610253345
18130 Morris 00601986181303
BC812M nVent-Thermal Management 00782856192107
PBC812M Panduit 00074983629008
SSFBBCC1234V Thomas & Betts 00785991201673

* All prices subject to change.

Begin Live Chat