BG6B5 - SPRG 3/8" Cond-Stud FSTNR

Eaton

  • $3.21 (Each)
  • $3.21 (Each)

  • $320.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BG6B5
Manufacturer
Eaton
Manufacturer's Part Number
BG6B5
Description
SPRG 3/8" Cond-Stud FSTNR
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.38" or BX, Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184254 / 00781011184254
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$3.21 (Each)
Standard Packaging
$320.73 (Per 100)
Resources
Images
 
 
BG6B5 - Small Image
 
BG6B5 - Large Image
Attachments
 
 
BG6B5 - Specification Sheet
Other Links
 
 
BG6B5 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 in
Descriptions
Description
SPRG 3/8" COND-STUD FSTNR
Product Type
Conduit FS, Guide-Rite, 3/8" or BX Conduit Size
extra long description
B-LINE BG-6-B5 CONDUIT FS, GUIDE-RI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.082lbs, Conduit size: 0.38" or BX, EMT/Rigid, Guide-Rite conduit to stud fastner, Guide-Rite design
Special Features
Accepts (2) 14 To (4) 10 AWG MC/AC Cable, 5/16 In and 3/8 In Flexible Conduit
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6B5
Brand
Eaton
GTIN
00781011184254
UPC
781011184254
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to stud fastener
Packaging
Weight per each
0.0008
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BG6B5.
Jump To:

Similar Items

Similar items are close alternatives to BG6B5, though they may not be 100% alike.

MF-M Conduit to Stud Attachment, 3/8" Flexible, 14-2 to 12-3 MC/Ac
  • Our Part #: 6MF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6MF
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($416.16)
6MF - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG6B5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-6-B5 Eaton B-Line 00781011184254
BG6B5 Eaton B-Line 00078101118429
6MF ERICO 78285648206
SBKC38 Minerallac 00784610831055
6MF nVent-Thermal Management 00782856482062
P6MF Panduit 00074983638352
SSFSFC38 Thomas & Betts 00785991205169
SSFSF-C3/8 Thomas & Betts 78599120516
There were no add-on items found for BG6B5.

* All prices subject to change.