BG6A6 - SPRG 3/8" Top-MNT T-Bar FSNR

Eaton

  • $3.49 (Each)
  • $3.49 (Each)

  • $348.83 (Per 100)
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
BG6A6
Manufacturer
Eaton
Manufacturer's Part Number
BG6A6
Description
SPRG 3/8" Top-MNT T-Bar FSNR
Top Mount T-Bar Fastener, Steel, 3/8 In Length, Zinc Phosphate, 0.067 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011885403 / 00781011885403
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$3.49 (Each)
Standard Packaging
$348.83 (Per 100)
Resources
Attachments
 
 
BG6A6 - Specification Sheet
Images
 
 
BG6A6 - Large Image
 
BG6A6 - Large Image
Other Links
 
 
BG6A6 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
3/8 in
Size
3/8 In Conduit
Descriptions
Product Type
Top Mount T-Bar Fastener
Long Description
Top Mount T-Bar Fastener, Steel, 3/8 in Length, Zinc Phosphate, 0.067 lb
Short Description
Top Mount T-Bar Fastener, Steel, 3/8 in, Zinc Phosphate
Special Features
Allows Conduit To Clear Drop Wires
extra long description
B-LINE BG-6-A6 TOP MOUNT T-BAR FS,
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Description
SPRG 3/8" TOP-MNT T-BAR FSNR
Additional Information
for use with
Fasteners;Conduit Fasteners for Supporting Horizontal Boxes;Conduit Above T-Bar
Made in USA
yes
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG6A6
Brand
Eaton
GTIN
00781011885403
UPC
781011885403
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
T-bar fastener and spacers
Packaging
Weight
0.067 lb
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG6A6.
Jump To:

Cross Referenced

These items are similar to BG6A6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-6-A6 Eaton B-Line 00781011885403
BG6-A6 Eaton B-Line 00078101188545
BG6A6 Eaton B-Line 78101188540
6MATA ERICO 78285660206
TBKC38 Minerallac 00784610821018
6MATA nVent-Thermal Management 00782856602064
P6MATA Panduit 00074983640164
SSFTCHC38 Thomas & Betts n/a
SSF-TCH-C3/8 Thomas & Betts n/a
SSFTCH-C3/8 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat