BG32E24 - SPRG 2", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $253.07 (Per 50)

  • $506.14 (Per 100)
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
BG32E24
Manufacturer
Eaton
Manufacturer's Part Number
BG-32-E-2-4
Description
SPRG 2", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 2", Guide-Rite Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011187453 / 00781011187453
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$5.06 (Each)
Standard Packaging
$253.07 (Per 50)
Resources
Attachments
 
 
BG32E24 - Specification Sheet
Images
 
 
BG32E24 - Small Image
 
BG32E24 - Large Image
Other Links
 
 
BG32E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
2 In Conduit
Descriptions
Product Type
Conduit to BM FS, 2" Conduit, 1/8" to 1/4" Flange
Description
SPRG 2",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
extra long description
B-LINE BG-32-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.1lbs, Conduit size: 2", Guide-Rite conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-32-E-2-4
Brand
Eaton
GTIN
00781011187453
UPC
781011187453
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.002
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG32E24.
Jump To:

Cross Referenced

These items are similar to BG32E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG32E24 Eaton B-Line 00781011187453
BG-32-E-2-4 Eaton B-Line 00078101118740
32M24SM ERICO 78285611232
SFC18KC2 Minerallac 00784610190459
32M24SM nVent-Thermal Management 00782856112327
P32M24SM Panduit 00074983638581
SSFCC2F14 Thomas & Betts 00785991203141
SSFCC2-F1/4 Thomas & Betts 78599120314

* All prices subject to change.

Begin Live Chat