BG20U24 - SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $232.10 (Per 50)

  • $464.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BG20U24
Manufacturer
Eaton
Manufacturer's Part Number
BG20U24
Description
SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.1 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186807 / 00781011186807
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Carton
$4.64 (Each)
Standard Packaging
$232.10 (Per 50)
Resources
Images
 
 
BG20U24 - Small Image
 
BG20U24 - Large Image
 
BG20U24 - Large Image
Attachments
 
 
BG20U24 - Specification Sheet
Other Links
 
 
BG20U24 - Other
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1-1/4 in
Size
1-1/4 In Conduit
Descriptions
Description
SPRG 1-1/4",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.1 lb
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite
extra long description
B-LINE BG-20-U-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG20U24
Brand
Eaton
GTIN
00781011186807
UPC
781011186807
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BG20U24.
Jump To:

Similar Items

Similar items are close alternatives to BG20U24, though they may not be 100% alike.

Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/4" Emt, 1/8"–1/4" Flange
  • Our Part #: 20M24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20M24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($226.22)
20M24 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG20U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG20U24 Eaton B-Line 00781011186807
BG-20-U-2-4 Eaton B-Line 00078101118689
20M24 ERICO 78285616220
BC18KC114 Garvin Industries 00785592983268
BC18KC114 Minerallac 00784610186124
20M24 nVent-Thermal Management 00782856162209
P20M24 Panduit 00074983629664
SSF-CC1 1/4-H1/4 Thomas & Betts 78599120297
SSFCC114H14 Thomas & Betts 00785991202977

* All prices subject to change.