BG20B5 - SPRG 1-1/4" CNDT to Stud

Eaton

  • $6.69 (Each)
  • $6.69 (Each)

  • $334.36 (Per 50)

  • $668.71 (Per 100)
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
BG20B5
Manufacturer
Eaton
Manufacturer's Part Number
BG-20-B5
Description
SPRG 1-1/4" CNDT to Stud
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.102LBS, Conduit Size: 1.25" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186456 / 00781011186456
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$6.69 (Each)
Standard Packaging
$334.36 (Per 50)
Resources
Images
 
 
BG20B5 - Large Image
 
BG20B5 - Small Image
Attachments
 
 
BG20B5 - Specification Sheet
Other Links
 
 
BG20B5 - Other
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
Steel
Material, Color, and Finish
Color
Miscellaneous
Finish
Zinc Phosphate
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
Conduit FS, Guide-Rite, 1 1/4" Conduit Size
extra long description
B-LINE BG-20-B5 CONDUIT FS, GUIDE-R
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1-1/4" CNDT TO STUD
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.102lbs, Conduit size: 1.25" EMT/Rigid, Guide-Rite conduit to stud fastner, Guide-Rite design
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-20-B5
GTIN
00781011186456
UPC
781011186456
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Conduit to stud fastener
Packaging
Weight per each
0.102
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG20B5.
Jump To:

Cross Referenced

These items are similar to BG20B5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-20-B5 Eaton B-Line 00781011186456
BG20B5 Eaton B-Line 00078101118641
SBKC114 Minerallac 00784610831208
20MF nVent-Thermal Management 00782856482208

* All prices subject to change.

Begin Live Chat