BG16E58 - SPRG 1", 25LB CNDT to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $5.27 (Each)
  • $5.27 (Each)

  • $527.05 (Per 100)
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
BG16E58
Manufacturer
Eaton
Manufacturer's Part Number
BG16E58
Description
SPRG 1", 25LB CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 1", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185800 / 00781011185800
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$5.27 (Each)
Standard Packaging
$527.05 (Per 100)
Resources
Images
 
 
BG16E58 - Small Image
 
BG16E58 - Large Image
Attachments
 
 
BG16E58 - Specification Sheet
Other Links
 
 
BG16E58 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 In Conduit
Descriptions
extra long description
B-LINE BG-16-E-5-8 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Product Type
Conduit to BM FS, 1" Conduit, 5/16" to 1/2" Flange
Description
SPRG 1",25LB CNDT TO BM FSTNR,5/16-1/2 FLNG
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 1", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16E58
Brand
Eaton
GTIN
00781011185800
UPC
781011185800
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.072
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG16E58.
Jump To:

Cross Referenced

These items are similar to BG16E58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-16-E-5-8-AS Eaton B-Line 00781011049768
BG16E58 Eaton B-Line 78101118580
BG-16-E-5-8 Eaton B-Line 00781011185800
16M58SM ERICO 78285612216
C5816SM ERICO 78285651070
SFC516KC1 Minerallac 00784610190527
18241 Morris 00601986182416
C5816SM nVent-Thermal Management 00782856510703
16M58SM nVent-Thermal Management 00782856122166
P16M58SM Panduit 00074983638642
SSFCC1F12 Thomas & Betts 00785991203080
SSF-CC1-F1/2 Thomas & Betts 78599120308

* All prices subject to change.

Begin Live Chat