BG16B5 - SPRG 1" CNDT to STD FSTNR

Eaton

  • $4.60 (Each)
  • $4.60 (Each)

  • $460.44 (Per 100)
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
BG16B5
Manufacturer
Eaton
Manufacturer's Part Number
BG16B5
Description
SPRG 1" CNDT to STD FSTNR
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185602 / 00781011185602
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.60 (Each)
Carton
$4.60 (Each)
Standard Packaging
$460.44 (Per 100)
Resources
Images
 
 
BG16B5 - Large Image
 
BG16B5 - Small Image
Attachments
 
 
BG16B5 - Specification Sheet
Other Links
 
 
BG16B5 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 in
Descriptions
Description
SPRG 1" CNDT TO STD FSTNR
Product Type
Conduit FS, Guide-Rite, 1" Conduit Size
extra long description
B-LINE BG-16-B5 CONDUIT FS, GUIDE-R
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.1lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to stud fastner, Guide-Rite design
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16B5
Brand
Eaton
GTIN
00781011185602
UPC
781011185602
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to stud fastener
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG16B5.
Jump To:

Cross Referenced

These items are similar to BG16B5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-16-B5 Eaton B-Line 00781011185602
BG16B5 Eaton B-Line 00078101118566
16MF ERICO 78285648216
MSCH-1 Garvin Industries 00785592111586
SBKC1 Minerallac 00784610831154
16MF nVent-Thermal Management 00782856482161
P16MF Panduit 00074983638338
SSFSF-C1 Thomas & Betts 00785991205152

* All prices subject to change.

Begin Live Chat