B54SH120YZN - BLTD 13/16X1-5/8X120 SLTD Ylw ZN CHNL

Eaton

  • $240.73 (Per 10 Feet)
  • $24.07 (Per Foot)

  • $240.73 (Per 10 Feet)

  • $2,407.31 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
B54SH120YZN
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120YZN
Description
BLTD 13/16X1-5/8X120 SLTD Ylw ZN CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Yellow Zinc Chromate, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011039929 / 00781011039929
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$24.07 (Per Foot)
Carton
$24.07 (Per Foot)
Standard Packaging
$240.73 (Per 10 Feet)
Resources
Images
 
 
B54SH120YZN - Small Image
 
B54SH120YZN - Large Image
Attachments
 
 
B54SH120YZN - Specification Sheet
Tech Bulletins
 
 
B54SH120YZN - Tech Bulletin
Other Links
 
 
B54SH120YZN - Other
 
B54SH120YZN - Other
Material, Color, and Finish
material standard
ASTM B633 SC1 Type III
material composition
Cold Formed Low Carbon Steel
Color
Yellow
Finish
Yellow Zinc Plated
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
extra long description
B-LINE B54SH-120YZN CHNL,13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 SLTD YLW ZN CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Yellow zinc chromate, SH, 14 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54SH-120YZN
Brand
Eaton
GTIN
00781011039929
UPC
781011039929
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.781
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factori
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?