B3586SS4 - BLTD B358-6SS4

Eaton

  • $86.53 (Each)
  • $86.53 (Each)

  • $1,730.51 (Per 20)

  • $8,652.54 (Per 100)
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
B3586SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-6SS4
Description
BLTD B358-6SS4
Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011862633 / 00781011862633
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.53 (Each)
Carton
$86.53 (Each)
Standard Packaging
$1,730.51 (Per 20)
Resources
Images
 
 
B3586SS4 - Small Image
 
B3586SS4 - Large Image
Attachments
 
 
B3586SS4 - Specification Sheet
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
BLTD B358-6SS4
Product Type
B358-6 SS4 CLVS Conn
extra long description
B-LINE B358-6SS4 B358-6 SS4 CLVS CO
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 6" L x 1.87" W, Steel, Stainless steel type 304
Additional Information
dimensions
6.0000 IN X 1.8700 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-6SS4
GTIN
00781011862633
UPC
781011862633
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
1.06
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat