B35810SS4 - BLTF 10" SS4 2H Clevis U Clamp

Eaton

  • $137.97 (Each)
  • $137.97 (Each)

  • $1,379.72 (Per 10)

  • $13,797.24 (Per 100)
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
B35810SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-10SS4
Description
BLTF 10" SS4 2H Clevis U Clamp
Eaton B-Line Series Clevis Fitting, 10" H X 1.8750" L X 1.8750" W, Steel, Stainless Steel Type 304
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051490350 / 00782051490350
Weight per unit
1.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.97 (Each)
Carton
$137.97 (Each)
Standard Packaging
$1,379.72 (Per 10)
Resources
Images
 
 
B35810SS4 - Small Image
 
B35810SS4 - Large Image
Attachments
 
 
B35810SS4 - Specification Sheet
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
BLTF 10" SS4 2H CLEVIS U CLAMP
Product Type
B358-10 SS4 CLVS Conn
extra long description
B-LINE B358-10SS4 B358-10 SS4 CLVS
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 10" H x 1.8750" L x 1.8750" W, Steel, Stainless steel type 304
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.8750 IN X 1.8750 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-10SS4
GTIN
00782051490350
UPC
782051490350
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Clevis fitting
Packaging
Weight per each
1.333
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Dat
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat