B314ZN - BLTD 5/8" FLNG Zinc Plated Beam Clamp

Eaton

  • $10.93 (Each)
  • $10.93 (Each)

  • $1,092.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B314ZN
Manufacturer
Eaton
Manufacturer's Part Number
B314 ZN
Description
BLTD 5/8" FLNG Zinc Plated Beam Clamp
Beam Clamp, Zinc Plated, 3-7/16 In Height, 1/4 In Thickness, 900 LB Capacity, 105 LB
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011530730 / 00781011530730
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$10.93 (Each)
Resources
Images
 
 
B314ZN - Small Image
 
B314ZN - Large Image
 
B314ZN - Large Image
Specifications Sheets
 
 
B314ZN - Specification Sheet
Attachments
 
 
B314ZN - Specification Sheet
Other Links
 
 
B314ZN - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
3-7/16 in;87.3 mm
Thickness
1/4 in;6.3 mm
Descriptions
Product Type
Beam Clamp
Long Description
Beam Clamp, Zinc Plated, 3-7/16 in Height, 1/4 in Thickness, 900 lb Capacity, 105 lb
Short Description
Beam Clamp, Zinc Plated
Special Features
Includes Set Screw;Safety Factor of 5
extra long description
B-LINE B314ZN BM CLAMP, 5/8" MAX FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 5/8" FLNG ZINC PLATED BEAM CLAMP
Additional Information
for use with
Channel 1-5/8 in (41.3 mm) Height
package quantity
1 CT;25 PK
dimensions
0.2500 IN X 1.7500 IN X 3.4380 IN
Manufacturer Information
Manufacturers Part Number
B314 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011530730
UPC
781011530730
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
105 lb;47.6 kg
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Capacity
900 lb
Application
Strut Fittings
standard
cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of B314ZN.
Jump To:

Similar Items

Similar items are close alternatives to B314ZN, though they may not be 100% alike.

Clamp, Channel to Beam, Clamp Size 3-1/2 Inches X 3-1/2 Inches, Channel Size 1-1...
  • Our Part #: A597
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A597
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,727.02)
A597 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.08

Each

QTY:
Each
Add
Strut Beam Clamp With Bolt, Window Shape, Eg, A, CC Strut
  • Our Part #: BC16A000EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BC16A000EG
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 20 ($400.41)
BC16A000EG - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B314ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B314 ZN Eaton B-Line 00781011530730
B314ZN Eaton B-Line 00078101153079
BC16A000EG nVent-Thermal Management 00782856341093

* All prices subject to change.