B303438HDGWZN - PHGR 3/8" HDG WDG C-Clamp

Eaton B-Line Series

  • $16.95 (Each)
  • $16.95 (Each)
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
B303438HDGWZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B3034-3/8HDGW/ZN
Description
PHGR 3/8" HDG WDG C-Clamp
Eaton B-Line Series Beam Clamps, 560 LB, Malleable Iron, Safety Factor Of 5, Setscrew and Locknut Included, Wedge C-Clamp, 3/8-16 Thread/Rod Size, 3/4" Flange Width, Hot-Dipped Galvanized
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011705404 / 00781011705404
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.95 (Each)
Resources
Images
 
 
B303438HDGWZN - Large Image
 
B303438HDGWZN - Small Image
Other Links
 
 
B303438HDGWZN - Other
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
Cast Malleable Steel
amperage rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
PHGR 3/8" HDG WDG C-CLAMP
Product Type
Wedge C-Clamp, 3/4 Max Flange, 3/8-16, ZN PLTD
extra long description
B-LINE B3034-3/8HDGW/ZN WEDGE C-CLA
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 560 lb, Malleable iron, Safety factor of 5, setscrew and locknut included, Wedge c-clamp, 3/8-16 thread/rod size, 3/4" flange width, Hot-dipped galvanized
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
Additional Information
dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B3034-3/8HDGW/ZN
sub brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011705404
UPC
781011705404
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B303438HDGWZN.
Jump To:

Similar Items

Similar items are close alternatives to B303438HDGWZN, though they may not be 100% alike.

Beam C-Clamp, Top and Bottom Flange Attachment Application, Plain Color/Finish, ...
  • Our Part #: B303438ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B3034-3/8ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.56) ·
B303438ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.56

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat