B303338 - PHGR 2X2-1/4" 3/8"-16 PLN RVS Wide Jaw WDG C Clamp

Eaton

  • $16.81 (Each)
  • $16.81 (Each)

  • $840.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B303338
Manufacturer
Eaton
Manufacturer's Part Number
B3033-3/8PLN
Description
PHGR 2X2-1/4" 3/8"-16 PLN RVS Wide Jaw WDG C Clamp
Eaton B-Line Series C-Clamp, 2.25" H X 2" L X 1.1250" W, Malleable Iron, 500 LBS Load Cap, 3/8”-16 Thread/Rod Size
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011704995 / 00781011704995
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.81 (Each)
Standard Packaging
$840.50 (Per 50)
Resources
Images
 
 
B303338 - Small Image
 
B303338 - Large Image
Attachments
 
 
B303338 - Specification Sheet
Other Links
 
 
B303338 - Other
Features
Material
Cast Malleable Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
PHGR 2X2-1/4" 3/8"-16 PLN RVS WIDE JAW WDG C CLAMP
Product Type
Wide Jaw Top Flange C-Clamp, 3/8"-16, PLN
extra long description
B-LINE B3033-3/8PLN WIDE JAW TOP FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series C-clamp, 2.25" H x 2" L x 1.1250" W, Malleable iron, 500 Lbs load cap, 3/8”-16 thread/rod size
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Load Capacity 610 Lb (Setscrew Up/Down), Weight 54 Lb per 100
Additional Information
dimensions
2.0000 IN X 1.1250 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B3033-3/8PLN
GTIN
00781011704995
UPC
781011704995
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
C-clamp
Packaging
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & F
You must have an account to view stock levels
These alternate items can be purchased instead of B303338.
Jump To:

Similar Items

Similar items are close alternatives to B303338, though they may not be 100% alike.

310 Universal Beam Clamp, Thick Flange, Eg, 3/8" Rod, 1 1/4" Max Flange
  • Our Part #: 3100037EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3100037EG
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($380.06)
3100037EG - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B303338 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B303338PLN Eaton B-Line 00781011704995
3100037PL nVent-Thermal Management 00782856348979

* All prices subject to change.