B281SQSS4 - BLTD 6X6, 3-1/2 SQ SPRT SS4 DBL Post Base

Eaton

  • $281.11 (Each)
  • $281.11 (Each)

  • $28,111.09 (Per 100)
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
B281SQSS4
Manufacturer
Eaton
Manufacturer's Part Number
B281SQSS4
Description
BLTD 6X6, 3-1/2 SQ SPRT SS4 DBL Post Base
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Stainless Steel Type 304, Post Base For B22A, B, C, Square Post Base, Centered
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571740 / 00781011571740
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.11 (Each)
Carton
$281.11 (Each)
Resources
Images
 
 
B281SQSS4 - Large Image
Attachments
 
 
B281SQSS4 - Specification Sheet
Other Links
 
 
B281SQSS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
Description
BLTD 6X6,3-1/2 SQ SPRT SS4 DBL POST BASE
similar brands
Unistrut
Product Type
Post Base 1 5/8" X 1 5/8" Side By Side CHNL, 6" X 6" X 1 5/8
extra long description
B-LINE B281SQSS4 POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Weight 400 Lb per 100
Long Description
Eaton B-Line series post base, 3.5" H x 6" L x 6" W, Steel, Stainless steel type 304, Post base for B22A, B, C, Square post base, centered
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B281SQSS4
Brand
Eaton
GTIN
00781011571740
UPC
781011571740
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidentia
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat