B280SQHDG - BLTD 6X6, 3-1/2 SQ SPRT HDG Post Base

Eaton

  • $37.17 (Each)
  • $37.17 (Each)

  • $3,717.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B280SQHDG
Manufacturer
Eaton
Manufacturer's Part Number
B280SQHDG
Description
BLTD 6X6, 3-1/2 SQ SPRT HDG Post Base
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Hot-Dipped Galvanized, Fits Channel B22, Square Post Base, Centered
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571511 / 00781011571511
Weight per unit
3.9199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.17 (Each)
Carton
$37.17 (Each)
Resources
Images
 
 
B280SQHDG - Small Image
 
B280SQHDG - Large Image
Attachments
 
 
B280SQHDG - Specification Sheet
Other Links
 
 
B280SQHDG - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
extra long description
B-LINE B280SQHDG POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 6X6,3-1/2 SQ SPRT HDG POST BASE
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 6" X 6" X 3 1/2" SQ Ba
Long Description
Eaton B-Line series post base, 3.5" H x 6" L x 6" W, Steel, Hot-dipped galvanized, Fits channel B22, Square post base, centered
Special Features
Weight 392 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B280SQHDG
GTIN
00781011571511
UPC
781011571511
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
3.9199
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network Clos
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.