B24SH10GR - BLTD 1-5/8X1-5/8X120" GRN SLTD CHNL

Eaton

  • $87.69 (Per 10 Feet)
  • $8.77 (Per Foot)

  • $87.69 (Per 10 Feet)

  • $876.86 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B24SH10GR
Manufacturer
Eaton
Manufacturer's Part Number
B24SH-120GRN
Description
BLTD 1-5/8X1-5/8X120" GRN SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011222208 / 00781011222208
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.77 (Per Foot)
Carton
$8.77 (Per Foot)
Standard Packaging
$87.69 (Per 10 Feet)
Resources
Attachments
 
 
B24SH10GR - Specification Sheet
Other Links
 
 
B24SH10GR - Other
 
B24SH10GR - Other
Images
 
 
B24SH10GR - Large Image
 
B24SH10GR - Small Image
Tech Bulletins
 
 
B24SH10GR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
extra long description
B-LINE B24SH-120GRN CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120" GRN SLTD CHNL
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
gauge
14
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B24SH-120GRN
GTIN
00781011222208
UPC
781011222208
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
Status
Inactive
minimum qty
10
Packaging
Weight
1.34 Lb/Ft
Weight per foot
1.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / I
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B24SH10GR.
Jump To:

Cross Referenced

These items are similar to B24SH10GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B24SH120GRN Eaton B-Line 00781011222208
A14H1000GN nVent-Thermal Management 00782856351214

* All prices subject to change.

Begin Live Chat