B22SS610 - BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL

Eaton

  • $24.63 (Per Foot)
  • $24.63 (Per Foot)

  • $2,462.71 (Per 100 Feet)

  • $12,313.55 (Per 500 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SS610
Manufacturer
Eaton
Manufacturer's Part Number
B22-120SS6
Description
BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011045814 / 00781011045814
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$24.63 (Per Foot)
Carton
$24.63 (Per Foot)
Standard Packaging
$12,313.55 (Per 500 Feet)
Resources
Images
 
 
B22SS610 - Large Image
 
B22SS610 - Small Image
Attachments
 
 
B22SS610 - Specification Sheet
Tech Bulletins
 
 
B22SS610 - Tech Bulletin
Other Links
 
 
B22SS610 - Other
 
B22SS610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
316 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Depth
1-5/8 In
Length
10 ft
Width
1-5/8 in
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 316
extra long description
B-LINE B22-120SS6 CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, 12 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22-120SS6
GTIN
00781011045814
UPC
781011045814
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.9 LB/FT
Weight per foot
1.9
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Oth
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat