B2020PAZN - BLTD 6" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $8.30 (Each)
  • $8.30 (Each)

  • $830.44 (Per 100)
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
B2020PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2020PAZN
Description
BLTD 6" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.12" H X 9.8750" L X 1.25" W, Stainless Steel, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611347 / 00781011611347
Weight per unit
0.877 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Resources
Images
 
 
B2020PAZN - Large Image
 
B2020PAZN - Small Image
Attachments
 
 
B2020PAZN - Specification Sheet
Other Links
 
 
B2020PAZN - Other
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
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
6 In
Descriptions
Description
BLTD 6" ZINC PLATE PA RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.12" H x 9.8750" L x 1.25" W, Stainless steel, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
6" Pipe/Conduit Clamp, Pre-Asm, Rigid, 6", ZN PLTD
extra long description
B-LINE B2020PAZN 6" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
9.8750 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Manufacturers Part Number
B2020PAZN
Brand
Eaton
GTIN
00781011611347
UPC
781011611347
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.877
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2020PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2020PAZN, though they may not be 100% alike.

Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvaniz...
  • Our Part #: 7026EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 6EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($937.41) ·
7026EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat