B2013SS4 - BLTF 2" SSRGD STR Strap

Eaton

  • $18.13 (Each)
  • $18.13 (Each)

  • $1,813.17 (Per 100)
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
B2013SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2013SS4
Description
BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610685 / 00781011610685
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.13 (Each)
Carton
$18.13 (Each)
Resources
Images
 
 
B2013SS4 - Small Image
 
B2013SS4 - Large Image
Attachments
 
 
B2013SS4 - Specification Sheet
Other Links
 
 
B2013SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
2 in
Descriptions
extra long description
B-LINE B2013SS4 2"-RIGID CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Product Type
2"-Rigid Conduit Clamp, 2", SSL 304
Description
BLTF 2" SSRGD STR STRAP
similar brands
Unistrut
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Manufacturers Part Number
B2013SS4
Brand
Eaton
GTIN
00781011610685
UPC
781011610685
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2013SS4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B2013SS4.

Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W...
  • Our Part #: B2013SS42RGD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2013SS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($906.58) ·
B2013SS42RGD - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat