B2013PAHDG - BLTD 2" HDG Pa Rigid Pipe Clamp

Eaton

  • $5.92 (Each)
  • $5.92 (Each)

  • $592.01 (Per 100)
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
B2013PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2013PAHDG
Description
BLTD 2" HDG Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0966" H X 4.3940" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611095 / 00781011611095
Weight per unit
0.0068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Carton
$5.92 (Each)
Resources
Images
 
 
B2013PAHDG - Small Image
 
B2013PAHDG - Large Image
Attachments
 
 
B2013PAHDG - Specification Sheet
Other Links
 
 
B2013PAHDG - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
2 in
Descriptions
Description
BLTD 2" HDG PA RIGID PIPE CLAMP
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, HD GLVD
extra long description
B-LINE B2013PAHDG 2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0966" H x 4.3940" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PAHDG
GTIN
00781011611095
UPC
781011611095
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.0068
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2013PAHDG.
Jump To:

Similar Items

Similar items are close alternatives to B2013PAHDG, though they may not be 100% alike.

Strut Strap, Steel, Gold Galvanized, Gold, 12 Ga Thickness, 2 In Size, 800 LB Ca...
  • Our Part #: 7022HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 2 HDG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($628.89) ·
7022HDG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat