B200HDG - BLTF 5/16" SQ HDG Washer

Eaton

  • $2.43 (Each)
  • $2.43 (Each)

  • $242.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B200HDG
Manufacturer
Eaton
Manufacturer's Part Number
B200HDG
Description
BLTF 5/16" SQ HDG Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 5/16" Bolt Size, Square Washer
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011519940 / 00781011519940
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$2.43 (Each)
Resources
Images
 
 
B200HDG - Small Image
 
B200HDG - Large Image
Attachments
 
 
B200HDG - Specification Sheet
Other Links
 
 
B200HDG - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/8 In Diameter
Descriptions
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
SQ Washer, 3/8" Hole, 5/16" Bolt, HD GLVD
extra long description
B-LINE B200HDG SQ WASHER, 3/8" HOLE
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Hot-dipped galvanized, 5/16" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 5/16 In
Description
BLTF 5/16" SQ HDG WASHER
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B200HDG
GTIN
00781011519940
UPC
781011519940
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Square washer
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyUtilityDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommerci
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.