B2009SS4 - BLTF 3/4" SS4 Rigid Pipe Clamp

Eaton

  • $22.98 (Each)
  • $22.98 (Each)

  • $2,297.58 (Per 100)
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
B2009SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2009 SS4 3/4 RGD
Description
BLTF 3/4" SS4 Rigid Pipe Clamp
Pipe and Tubing Clamp, 304 Stainless Steel, 14 Ga Thickness, 3/4 In Size, 600 LB Capacity, 15 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610180 / 00781011610180
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Carton
$22.98 (Each)
Resources
Images
 
 
B2009SS4 - Large Image
 
B2009SS4 - Small Image
 
B2009SS4 - Large Image
Specifications Sheets
 
 
B2009SS4 - Specification Sheet
Attachments
 
 
B2009SS4 - Specification Sheet
Other Links
 
 
B2009SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Thickness
14 ga;1.9 mm
Size
3/4 in
Descriptions
Product Type
Pipe and Tubing Clamp
Long Description
Pipe and Tubing Clamp, 304 Stainless Steel, 14 ga Thickness, 3/4 in Size, 600 lb Capacity, 15 lb
Short Description
Pipe and Tubing Clamp, 304 Stainless Steel, 3/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2009SS4 3/4"-RIGID CONDUIT
Description
BLTF 3/4" SS4 RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.6080 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Manufacturers Part Number
B2009 SS4 3/4 RGD
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610180
UPC
781011610180
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight
15 lb;6.8 kg
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Capacity
600 lb;2.67 kN
Application
Strut Fittings
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat