B2002SS6 - BLTF 3/4" SS6 Emt Pipe Clamp

Eaton

  • $36.48 (Each)
  • $36.48 (Each)

  • $3,647.52 (Per 100)
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
B2002SS6
Manufacturer
Eaton
Manufacturer's Part Number
B2002SS6
Description
BLTF 3/4" SS6 Emt Pipe Clamp
Eaton B-Line Series Thinwall Conduit Clamp, 0.0590" H X 2.5010" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011868796 / 00781011868796
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.48 (Each)
Carton
$36.48 (Each)
Standard Packaging
$3,647.52 (Per 100)
Resources
Attachments
 
 
B2002SS6 - Specification Sheet
Images
 
 
B2002SS6 - Large Image
Other Links
 
 
B2002SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Descriptions
Product Type
3/4" Pipe/Conduit Clamp, Thinwall (Emt), 3/4", SSL 316
extra long description
B-LINE B2002SS6 3/4" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" SS6 EMT PIPE CLAMP
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Long Description
Eaton B-Line series thinwall conduit clamp, 0.0590" H x 2.5010" L x 1.25" W, Steel
Additional Information
dimensions
2.5010 IN X 1.2500 IN X 0.0590 IN
Manufacturer Information
Manufacturers Part Number
B2002SS6
Brand
Eaton
GTIN
00781011868796
UPC
781011868796
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Thinwall conduit clamp
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat