B170GRN - BLTD 3-1/2" 2H GRN B22/52A Clevis Splice

Eaton

  • $95.64 (Each)
  • $95.64 (Each)

  • $9,563.53 (Per 100)
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
B170GRN
Manufacturer
Eaton
Manufacturer's Part Number
B170GRN
Description
BLTD 3-1/2" 2H GRN B22/52A Clevis Splice
Eaton B-Line Series Clevis Fitting, 1.62" H X 3.5" L X 2.12" W, Steel, Dura Green, 7/32" Gauge, Fits Channel Type B22 or B52a
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011515720 / 00781011515720
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.64 (Each)
Carton
$95.64 (Each)
Resources
Attachments
 
 
B170GRN - Specification Sheet
Images
 
 
B170GRN - Large Image
Other Links
 
 
B170GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
DURA GREEN
Finish
DURA GREEN
Descriptions
Product Type
Two Hole Splice Clevis B22 or B52A CHNL, GR
extra long description
B-LINE B170GRN TWO HOLE SPLICE CLEV
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 3-1/2" 2H GRN B22/52A CLEVIS SPLICE
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 3.5" L x 2.12" W, Steel, DURA GREEN, 7/32" Gauge, Fits channel type B22 or B52A
Special Features
Thickness 1/4 In, Weight 123 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B170GRN
GTIN
00781011515720
UPC
781011515720
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight per each
1.23