B133SS4 - BLTD 5-3/8X3-1/2 4H SS4 Tee PLT

Eaton

  • $78.78 (Each)
  • $78.78 (Each)

  • $7,878.36 (Per 100)
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
B133SS4
Manufacturer
Eaton
Manufacturer's Part Number
B133SS4
Description
BLTD 5-3/8X3-1/2 4H SS4 Tee PLT
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Steel, Stainless Steel Type 304, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503550 / 00781011503550
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.78 (Each)
Carton
$78.78 (Each)
Resources
Attachments
 
 
B133SS4 - Specification Sheet
Other Links
 
 
B133SS4 - Other
Images
 
 
B133SS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
similar brands
Unistrut
Long Description
Eaton B-Line series tee and cross flat fitting, 5.37" H x 3.5" L x 1.62" W, Steel, Stainless steel type 304, 1/4" Gauge
Special Features
Weight 75 Lb per 100
Description
BLTD 5-3/8X3-1/2 4H SS4 TEE PLT
Product Type
Four Hole Tee PLT, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B133SS4 FOUR HOLE TEE PLT, S
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
B133SS4
Brand
Eaton
GTIN
00781011503550
UPC
781011503550
Taxonomies, Classifications, and Categories
Type
Tee and cross flat fitting
Category Description
STRUT CHANNEL
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structur
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat