B11SH120GLV - BLTD 1-5/8X3-1/4X120 SLTD CHNL

Eaton

  • $536.32 (Per 10 Feet)
  • $53.63 (Per Foot)

  • $536.32 (Per 10 Feet)

  • $5,363.21 (Per 100 Feet)

  • $10,726.42 (Per 200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B11SH120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B11SH-120GLV
Description
BLTD 1-5/8X3-1/4X120 SLTD CHNL
Eaton B-Line Series Strut Channel, 3.25" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011202309 / 00781011202309
Weight per unit
3.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$53.63 (Per Foot)
Carton
$536.32 (Per 10 Feet)
Standard Packaging
$10,726.42 (Per 200 Feet)
Resources
Images
 
 
B11SH120GLV - Large Image
 
B11SH120GLV - Small Image
Other Links
 
 
B11SH120GLV - Other
 
B11SH120GLV - Other
Tech Bulletins
 
 
B11SH120GLV - Tech Bulletin
Attachments
 
 
B11SH120GLV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
Product Type
CHNL, 3 1/4" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X3-1/4X120 SLTD CHNL
Long Description
Eaton B-Line series strut channel, 3.25" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Special Features
2 In Center Spacing
extra long description
B-LINE B11SH-120GLV CHNL, 3 1/4" X
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 3.2500 IN
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B11SH-120GLV
GTIN
00781011202309
UPC
781011202309
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
2.97 Lb/Ft
Weight per foot
3.059
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Re
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat