B115HDG - BLTD 3-3/4X3-15/16" 4H HDG CRNR Angle

Eaton

  • $46.64 (Each)
  • $46.64 (Each)

  • $4,664.41 (Per 100)
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
B115HDG
Manufacturer
Eaton
Manufacturer's Part Number
B115HDG
Description
BLTD 3-3/4X3-15/16" 4H HDG CRNR Angle
Eaton B-Line Series Corner Angle, 3.93" H X 3.75" L X 1.62" W, Steel, Hot-Dipped Galvanized, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011501853 / 00781011501853
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.64 (Each)
Carton
$46.64 (Each)
Resources
Images
 
 
B115HDG - Small Image
 
B115HDG - Large Image
Attachments
 
 
B115HDG - Specification Sheet
Other Links
 
 
B115HDG - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3-3/4 In Width X 3-15/16 In Height
Descriptions
Product Type
Four Hole Corner Agl, HD GLVD
extra long description
B-LINE B115HDG FOUR HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 3-3/4X3-15/16" 4H HDG CRNR ANGLE
Long Description
Eaton B-Line series corner angle, 3.93" H x 3.75" L x 1.62" W, Steel, Hot-dipped galvanized, 1/4" Gauge
Special Features
Weight 76 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.7500 IN X 1.6200 IN X 3.9300 IN
Manufacturer Information
Manufacturers Part Number
B115HDG
Brand
Eaton
GTIN
00781011501853
UPC
781011501853
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities -
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat