B102ZN - BLTD 3-1/2X2-1/4 3H, 90D ZN PLT Corner Angle

Eaton

  • $5.36 (Each)
  • $5.36 (Each)

  • $535.84 (Per 100)
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
B102ZN
Manufacturer
Eaton
Manufacturer's Part Number
B102ZN
Description
BLTD 3-1/2X2-1/4 3H, 90D ZN PLT Corner Angle
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011500238 / 00781011500238
Weight per unit
2.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Carton
$5.36 (Each)
Resources
Images
 
 
B102ZN - Large Image
 
B102ZN - Small Image
Attachments
 
 
B102ZN - Specification Sheet
Other Links
 
 
B102ZN - Other
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
Zinc Plated
Descriptions
Description
BLTD 3-1/2X2-1/4 3H,90D ZN PLT CORNER ANGLE
Product Type
Three Hole Corner Agl, ZN PLTD
extra long description
B-LINE B102ZN THREE HOLE CORNER AGL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series corner angle, 2.25" H x 3.5" L x 1.62" W, Steel, Electro-plated
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B102ZN
GTIN
00781011500238
UPC
781011500238
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
CORNER ANGLE
Packaging
Weight per each
2.24
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B102ZN.
Jump To:

Similar Items

Similar items are close alternatives to B102ZN, though they may not be 100% alike.

90 Degree Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 2-1/4 In H...
  • Our Part #: AB204EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AB204EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.87) ·
AB204EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B102ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B102 ZN Eaton B-Line 00781011500238
B102ZN Eaton B-Line 00078101150023
L180000EG nVent-Thermal Management 00782856345367

* All prices subject to change.

Begin Live Chat