AW1010P - Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl

Eaton

  • $14.56 (Each)
  • $14.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AW1010P
Manufacturer
Eaton
Manufacturer's Part Number
AW1010P
Description
Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 12, White Powder Coated, Jic Panels Can Be Installed In All Jic Enclosures, Galvanized Steel, Jic and Small Panels, Panels and Panel Accessories
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793505 / 00782051793505
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.56 (Each)
Resources
Images
 
 
AW1010P - Small Image
 
AW1010P - Large Image
Attachments
 
 
AW1010P - Specification Sheet
Other Links
 
 
AW1010P - Other
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8.87 In Width X 8.87 In Height
Descriptions
Product Type
Jic PNL, Enc, 10X10
extra long description
B-LINE AW1010P JIC PNL, ENC, 10X10
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 8.9X8.9 PNTD BK PNL,FOR 10X10 ENCL
Long Description
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories
Special Features
Hole Diameter 0.25 In
Additional Information
dimensions
8.8750 IN X 0.0630 IN X 8.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1010P
GTIN
00782051793505
UPC
782051793505
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: C
standard
CSA C22.2.,NEMA,UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of AW1010P.
Jump To:

Similar Items

Similar items are close alternatives to AW1010P, though they may not be 100% alike.

Panel For Junction Box, Fits 10X10 Box, White, Mild Steel
  • Our Part #: A10P10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A10P10
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.66)
A10P10 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AW1010P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1010JP Austin Electrical Enclosures 00707353008416
AW1010P Eaton B-Line 00782051793505
1010PJ E-Box 00806101016489
14R0909 Hammond Manufacturing 00623980340500
A-1010SBP Milbank 00784572174092
A10P10 nVent-Thermal Management 00783510548308
P1010 Wiegmann 00786725332458

* All prices subject to change.