8872GRTGVNK - Wway 8X8X72 N3R GLV SC, NK

Eaton

  • $347.20 (Each)
  • $347.20 (Each)
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
8872GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 GRTGV NK
Description
Wway 8X8X72 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008005 / 00782051008005
Weight per unit
41.8599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.20 (Each)
Resources
Images
 
 
8872GRTGVNK - Small Image
 
8872GRTGVNK - Large Image
Attachments
 
 
8872GRTGVNK - Specification Sheet
Other Links
 
 
8872GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
72.00 In
Depth
8.00 In
Height
8
Width
8.00 In
Descriptions
Description
WWAY 8X8X72 N3R GLV SC,NK
Long Description
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type
7200 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 8872 GRTGV NK 7200 GLV N3R S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
72.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8872 GRTGV NK
Brand
Eaton
GTIN
00782051008005
UPC
782051008005
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
41.8599
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structure
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8872GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 8872GRTGVNK, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wirin...
  • Our Part #: 8872GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8872 GRT NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($393.35) ·
8872GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$393.35

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel
  • Our Part #: F8872RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F8872RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.39) ·
F8872RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$369.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8872GRTGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872RT Austin Electrical Enclosures 00707353021514
8872 GRTGV NK Eaton B-Line 00782051008005
8872GRTGVNK Eaton B-Line 00078205100801
6-88RT E-Box 00806101014829
8872-GSC3R-NK-NP Milbank 00784572161658
RC-8872-GSC3R-NK-NP Rittal 00639889827738
8872GRTG Unity Manufacturing 00761515143360
AB-8872RTG Austin Electrical Enclosures 00707353036884
F8872RTGV nVent-Thermal Management 00783510138240
RSCG080872 Wiegmann 00786725409303

* All prices subject to change.

Begin Live Chat