8836GNK - Wway 8X8X36 N1 PNTD SC, NK

Eaton

  • $213.63 (Each)
  • $213.63 (Each)
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
8836GNK
Manufacturer
Eaton
Manufacturer's Part Number
8836 G NK
Description
Wway 8X8X36 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104325 / 00782051104325
Weight per unit
20.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.63 (Each)
Resources
Images
 
 
8836GNK - Large Image
 
8836GNK - Small Image
Attachments
 
 
8836GNK - Specification Sheet
Other Links
 
 
8836GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X36 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
3600 SC Straight Section W/O Ko
extra long description
B-LINE 8836 G NK 3600 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8836 G NK
Brand
Eaton
GTIN
00782051104325
UPC
782051104325
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
20.32
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8836GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, GGV NK Wireway, Th...
  • Our Part #: 8836GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($151.08) ·
8836GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$151.08

Each

QTY:
Each
Add
Unt 8836GFLNK N1 Flat Lid Wireway N
  • Our Part #: 8836GFLNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836GFLNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.49) ·
8836GFLNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8836GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8836SWG Austin Electrical Enclosures 00707353023266
8836 G NK Eaton B-Line 00782051104325
8836GNK Eaton B-Line 00078205110435
3-88SWP E-Box 00806101011163
CWSC836NK Hammond Manufacturing 00623980017129
8836-GSC1-NK Milbank 00784572109322
F88T136GVP nVent-Thermal Management 00783510362799
8836GFLNK Unity Manufacturing 00761515161548
S8836NK Wiegmann 00786725356317
836NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat