6A12SR06 - Cbty 6", 12 to 6" Alu STRT Reducer

Eaton

  • $535.90 (Each)
  • $535.90 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6A12SR06
Manufacturer
Eaton
Manufacturer's Part Number
6A-12-SR06
Description
Cbty 6", 12 to 6" Alu STRT Reducer
Eaton B-Line Series Straight Reducer, 6" H X 9.78" W X 12" L, Aluminum, 12" and 6" Tray " Widths
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011208516 / 00781011208516
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$535.90 (Each)
Resources
Images
 
 
6A12SR06 - Small Image
 
6A12SR06 - Large Image
Attachments
 
 
6A12SR06 - Specification Sheet
Other Links
 
 
6A12SR06 - Other
Descriptions
Product Type
6A-12-SR06 STR RDCR
extra long description
B-LINE 6A-12-SR06 6A-12-SR06 STR RD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6", 12 TO 6" ALU STRT REDUCER
Long Description
Eaton B-Line series straight reducer, 6" H x 9.78" W x 12" L, Aluminum, 12" and 6" Tray " Widths
Additional Information
dimensions
9.7800 IN X 12.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-12-SR06
GTIN
00781011208516
UPC
781011208516
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight reducer
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredGeneration - Renewable Energy - SolarGeneration - Conventional Energy - NuclearGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
You must have an account to view stock levels
There were no add-on items found for 6A12SR06.

* All prices subject to change.