6A1290V024 - Cbty 6X12, 90D, 24R Alu VRT Os BND

Eaton

  • $1065.93 (Each)
  • $1,065.93 (Each)
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
6A1290V024
Manufacturer
Eaton
Manufacturer's Part Number
6A-12-90VO24
Description
Cbty 6X12, 90D, 24R Alu VRT Os BND
Eaton B-Line Series Vertical Outside Bend, 6" H X 27" W X 12" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011208189 / 00781011208189
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,065.93 (Each)
Resources
Images
 
 
6A1290V024 - Small Image
 
6A1290V024 - Large Image
Attachments
 
 
6A1290V024 - Specification Sheet
Other Links
 
 
6A1290V024 - Other
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
CBTY 6X12, 90D, 24R ALU VRT OS BND
Long Description
Eaton B-Line series vertical outside bend, 6" H x 27" W x 12" L, Aluminum, 24" radius, 90° angle
Product Type
6A-12-90vo24
extra long description
B-LINE 6A-12-90VO24 6A-12-90VO24
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
27.0000 IN X 12.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-12-90VO24
Brand
Eaton
GTIN
00781011208189
UPC
781011208189
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical outside bend
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherGeneration - Conventional Energy - Coal and Fossil Fuel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat