6660GRTNK - Wway 6X6X60 N3R PNTD SC, NK

Eaton

  • $264.90 (Each)
  • $264.90 (Each)
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
6660GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
6660 GRT NK
Description
Wway 6X6X60 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 60" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051142129 / 00782051142129
Weight per unit
26.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.90 (Each)
Resources
Images
 
 
6660GRTNK - Small Image
 
6660GRTNK - Large Image
Attachments
 
 
6660GRTNK - Specification Sheet
Other Links
 
 
6660GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
6
Depth
6.00 In
Width
6.00 In
Length
60.00 In
Descriptions
Product Type
6000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 6660 GRT NK 6000 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X60 N3R PNTD SC,NK
Long Description
Eaton B-Line series wiring trough, 6" height, 60" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
60.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6660 GRT NK
Brand
Eaton
GTIN
00782051142129
UPC
782051142129
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
26.08
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facil
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6660GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6660GRTNK, though they may not be 100% alike.

Wiring Trough Nema Type 3R, 6.00X6.00X60.00, Gray, Steel
  • Our Part #: A6660RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A6660RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.09) ·
A6660RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$250.09

Each

QTY:
Each
Add
6000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6660 GRTGV NK
  • GTIN: 00782051008081
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6660GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6660RTG Austin Electrical Enclosures 00707353036792
6660 GRT NK Eaton B-Line 00782051142129
6660GRTNK Eaton B-Line 00078205114211
5-66RTP E-Box 00806101025528
A6660RT nVent-Thermal Management 00783510383008
6660GRTNK Unity Manufacturing 00761515142110
RSCG060660 Wiegmann 00786725408702

* All prices subject to change.

Begin Live Chat