6648GRT - Wway 6X6X48 N3R PNTD SC Trough

Eaton

  • $288.66 (Each)
  • $288.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6648GRT
Manufacturer
Eaton
Manufacturer's Part Number
6648 GRT
Description
Wway 6X6X48 N3R PNTD SC Trough
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051142044 / 00782051142044
Weight per unit
21.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.66 (Each)
Resources
Images
 
 
6648GRT - Small Image
 
6648GRT - Large Image
 
6648GRT - Large Image
Attachments
 
 
6648GRT - Specification Sheet
Other Links
 
 
6648GRT - Other
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
48 in;1219 mm
Length
48.00 in
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 48 x 6 x 6 in, Gray
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Description
WWAY 6X6X48 N3R PNTD SC TROUGH
extra long description
B-LINE 6648 GRT 4800 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
Knockouts
Yes
ip rating
IP32
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6648 GRT
GTIN
00782051142044
UPC
782051142044
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
21.23
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
You must have an account to view stock levels
These alternate items can be purchased instead of 6648GRT.
Jump To:

Similar Items

Similar items are close alternatives to 6648GRT, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 6 In Overall Heig...
  • Our Part #: A6648RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A6648RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($249.41)
A6648RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$249.41

Each

QTY:
Each
Add
Econotrough Nema Type 3R, 6.00X6.00X48.00, Galvanized, Steel
  • Our Part #: F6648RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F6648RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($207.85)
F6648RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$207.85

Each

QTY:
Each
Add
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth,...
  • Our Part #: 6648GRT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6648GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.40)
6648GRT - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6648GRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6648GRT Eaton B-Line 00782051142044
6648-GSC3R Milbank 00784572108158
RSCG060648 Wiegmann 00786725408658
648RTG Wire Guard n/a

* All prices subject to change.