6036P - Encl 58X34 PNL For 60X36

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6036P
Manufacturer
Eaton
Manufacturer's Part Number
6036P
Description
Encl 58X34 PNL For 60X36
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel, RHC Panels, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092752 / 00782051092752
Weight per unit
55.557 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
34.00 In Width X 58.00 In Height
Descriptions
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, RHC flat panel can be installed in RHC enclosures, Steel, Rhc panels, Panels and panel accessories
Product Type
Premier Series PNL 60X36
extra long description
B-LINE 6036P PREMIER SERIES PNL 60X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 58X34 PNL FOR 60X36
Additional Information
dimensions
34.0000 IN X 0.7500 IN X 58.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6036P
GTIN
00782051092752
UPC
782051092752
Taxonomies, Classifications, and Categories
Type
Panels and Panel Accessories
Packaging
Weight per each
55.557
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Light
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat