4DTN228ZN - BLTD Dovetail Nut

Eaton

  • $4.17 (Each)
  • $4.17 (Each)

  • $416.54 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
4DTN228ZN
Manufacturer
Eaton
Manufacturer's Part Number
4DTN228ZN
Description
BLTD Dovetail Nut
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Safety Factor 3.0, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 900 LBS Pull Out Strength, 350 LBS Slip Strength, 3/8"-16 Thread Size
Slang Terms
Spring Nut (Strut), Boingie Nut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
799038583165 / 00799038583165
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$4.17 (Each)
Resources
Images
 
 
4DTN228ZN - Small Image
 
4DTN228ZN - Large Image
Attachments
 
 
4DTN228ZN - Specification Sheet
Other Links
 
 
4DTN228ZN - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
0.259 IN
Width
0.827 IN
Size
1.26 IN X 0.827 IN X 0.259 IN
Descriptions
Description
BLTD DOVETAIL NUT
Product Type
4D Dovetail Twirl-Nut, 3/8"-16 Thread, 3/8" Nut, ZN PLTD
extra long description
B-LINE 4DTN228ZN 4D DOVETAIL TWIRL-
Features
The unique design of the 4Dimension strut channel nuts can be used on multiple sides of the 4Dimension strut channel, allowing for numerous designs and applications. The 4Dimension wire wing nut and the slide-In nuts can also be used with traditional strut.
Long Description
Eaton B-Line series 4Dimension strut Channel nuts, Installs with quarter turn, Steel, Safety Factor 3.0, Dove-tail combo nut washer, Electro-plated zinc, 900 lbs pull out strength, 350 lbs slip strength, 3/8"-16 thread size
Also Known As...
Spring Nut (Strut)
Boingie Nut
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4DTN228ZN
GTIN
00799038583165
UPC
799038583165
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Strut channel nuts
Availability
Status
Inactive
Packaging
Weight per each
0.041
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
You must have an account to view stock levels
There were no add-on items found for 4DTN228ZN.

* All prices subject to change.