4D21SH120GLV - BLTD 4D Galv Strut 1-1/16"X2-1/8"(Shallow)

Eaton

  • $77.03 (Per 10 Feet)
  • $7.70 (Per Foot)

  • $77.03 (Per 10 Feet)

  • $770.34 (Per 100 Feet)

  • $2,465.09 (Per 320 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4D21SH120GLV
Manufacturer
Eaton
Manufacturer's Part Number
4D21SH120GLV
Description
BLTD 4D Galv Strut 1-1/16"X2-1/8"(Shallow)
Eaton B-Line Series 4DIMENSION Strut Channel, 1.06" Channel Height, 120" Length, 2.12" Channel Width, Steel, 18 Gauge, SH Hole Pattern, 4D21 Channel Type, Pre-Galvanized
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
799038582564 / 00799038582564
Weight per unit
10.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.70 (Per Foot)
Carton
$7.70 (Per Foot)
Standard Packaging
$2,465.09 (Per 320 Feet)
Resources
Images
 
 
4D21SH120GLV - Small Image
 
4D21SH120GLV - Large Image
Attachments
 
 
4D21SH120GLV - Specification Sheet
Other Links
 
 
4D21SH120GLV - Other
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
Pre-Galvanized
Dimensions and Weight
Length
120 in
Width
2.106 IN
Descriptions
Description
BLTD 4D GALV STRUT 1-1/16"X2-1/8"(SHALLOW)
Product Type
4D CHNL, 1" X 2", 5/8" X 1 1/4" Slotted Holes, 18 Ga, 120-
extra long description
B-LINE 4D21SH-120GLV 4D CHNL, 1" X
Features
Eaton's 4Dimension strut system featuresrevolutionary strut profile designs and innovative accessories that help installers compress project schedules and cut costs without sacrificing load. With four-sided functionality, the 4Dimension strut system delivers up to 50% savings on materials and installation time. Eaton's 4Dimension strut system changes how installers build and install support systems for electrical, mechanical, plumbing, data centers, and HVAC in new and retrofit commercial and industrial ap
similar brands
Unistrut
Long Description
Eaton B-Line series 4Dimension strut channel, 1.06" channel height, 120" length, 2.12" channel width, Steel, 18 Gauge, SH hole pattern, 4D21 channel type, Pre-galvanized
Also Known As...
Strut channel
Strut
Manufacturer Information
Manufacturers Part Number
4D21SH120GLV
Brand
Eaton
GTIN
00799038582564
UPC
799038582564
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Status
Inactive
Packaging
Weight
0.973 LB/PER FT
Weight per foot
10.32
Carton
1
Package
320
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat