4466FR - Wway 6" to 4" N1 RDCR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4466FR
Manufacturer
Eaton
Manufacturer's Part Number
4466 FR
Description
Wway 6" to 4" N1 RDCR
Eaton B-Line Series Wireway Reducer, Hsca Adapter Style Connector, Wireway Reducer Fitting, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110722 / 00782051110722
Weight per unit
3.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4466FR - Small Image
 
4466FR - Large Image
Attachments
 
 
4466FR - Specification Sheet
Other Links
 
 
4466FR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
10.00 In
Height
6.00 In (Main), 4.00 In (Reduced)
Width
6.00 In (Main), 4.00 In (Reduced)
Descriptions
Description
WWAY 6" TO 4" N1 RDCR
Product Type
Reducer 4X4 to 6X6 Wireway
extra long description
B-LINE 4466 FR REDUCER 4X4 TO 6X6 W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway reducer, HSCA adapter style connector, Wireway reducer fitting, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
10.0000 IN X 6.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4466 FR
GTIN
00782051110722
UPC
782051110722
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway reducer
Packaging
Weight per each
3.582
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security Systems
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat