363612RTSCNK - Encl 36X36X12 N3R PNTD SC, NK

Eaton

  • $849.54 (Each)
  • $849.54 (Each)
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
363612RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
363612 RTSC NK
Description
Encl 36X36X12 N3R PNTD SC, NK
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051363647 / 00782051363647
Weight per unit
129.829 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$849.54 (Each)
Resources
Images
 
 
363612RTSCNK - Small Image
 
363612RTSCNK - Large Image
Attachments
 
 
363612RTSCNK - Specification Sheet
Other Links
 
 
363612RTSCNK - Other
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
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X12 N3R PNTD SC,NK
Product Type
N3R SC Enc W/O Ko 36X36X12
extra long description
B-LINE 363612 RTSC NK N3R SC ENC W/
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Special Features
Rain hood,flanged cover,plated studs and wing nuts
Long Description
Eaton B-Line series Type 3/3R junction boxes, 36" height, 12" length, 36" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel
Additional Information
Mounting Type
Surface
dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Manufacturer Information
Manufacturers Part Number
363612 RTSC NK
Brand
Eaton
GTIN
00782051363647
UPC
782051363647
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
129.829
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automa
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 363612RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 363612RTSCNK, though they may not be 100% alike.

GLV N3R SC ENC W/O KO 36X36X12
  • MFR Part #: 363612 RTSCGV NK
  • GTIN: 00782051010091
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat