12126RTSCGVNK - Encl 12X12X6 Galv N3R SC W/O Ko

Eaton

  • $88.32 (Each)
  • $88.32 (Each)
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
12126RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12126 RTSCGV NK
Description
Encl 12X12X6 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 6" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008616 / 00782051008616
Weight per unit
9.918 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.32 (Each)
Resources
Images
 
 
12126RTSCGVNK - Small Image
 
12126RTSCGVNK - Large Image
Attachments
 
 
12126RTSCGVNK - Specification Sheet
Other Links
 
 
12126RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
extra long description
B-LINE 12126 RTSCGV NK GLV N3R SC E
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 12X12X6 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 12X12X6
Special Features
Rainhood,embossed mounting provisions,platedscrews
Long Description
Eaton B-Line series Type 3/3R junction boxes, 12" height, 6" length, 12" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Additional Information
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
12126 RTSCGV NK
Brand
Eaton
GTIN
00782051008616
UPC
782051008616
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
9.918
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Cr
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12126RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 12126RTSCGVNK, though they may not be 100% alike.

Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 ...
  • Our Part #: 12126RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12126 RTSC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.20) ·
12126RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12126RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126-RB Austin Electrical Enclosures 00707353022405
12126 RTSCGV NK Eaton B-Line 00782051008616
12126RB E-Box 00806101015123
12126-SC3R-NK-NP Milbank 00784572154674
RC-12126-SC3R-NK-NP Rittal 00639889818897
12126RTSCG Unity Manufacturing 00761515353202
RSC121206G Wiegmann 00786725402564

* All prices subject to change.

Begin Live Chat