12124SCGVNK - Encl 12X12X4 N1 GLV SC NK

Eaton

  • $33.01 (Each)
  • $33.01 (Each)
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
12124SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
12124 SCGV NK
Description
Encl 12X12X4 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.0974 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002331 / 00782051002331
Weight per unit
8.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.01 (Each)
Resources
Images
 
 
12124SCGVNK - Large Image
 
12124SCGVNK - Small Image
 
12124SCGVNK - Large Image
Attachments
 
 
12124SCGVNK - Specification Sheet
Other Links
 
 
12124SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 2.0974 lb
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 12X12X4 N1 GLV SC NK
extra long description
B-LINE 12124 SCGV NK GLV SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SCGV NK
GTIN
00782051002331
UPC
782051002331
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
2.0974 lb
Weight per each
8.408
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12124SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 12124SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASG12X12X4NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG12X12X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.62) ·
ASG12X12X4NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.62

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 12124SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12124 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($53.61) ·
12124SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12124SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SB Austin Electrical Enclosures 00707353006504
12124SCGVNK Eaton B-Line 00782051002331
12124SC E-Box 00806101000129
12124-SC1-NK-NP Milbank 00784572101166
ASG12X12X4NK nVent-Thermal Management 00783510423803
12124SCG Unity Manufacturing 00761515250181
SC121204GNK Wiegmann 00786725317967

* All prices subject to change.

Begin Live Chat