MBCC512 - 25496 4M Accessory Cable

Banner

  • $61.00 (Each)
  • $61.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MBCC512
Manufacturer
Banner
Manufacturer's Part Number
MBCC-512
Description
25496 4M Accessory Cable
Cordset, 300 V Ac/DC, 5 Conductors, #18 Awg Conductor Size, 12 FT Overall Length, 7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.79 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488254964 / 00662488254964
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.00 (Each)
Resources
Images
 
 
MBCC512 - Small Image
 
MBCC512 - Large Image
 
MBCC512 - Large Image
Features
Voltage Rating
300 V ac/dc
Number of Conductors
5
Conductor Size
#18 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
12 ft;4 m
Descriptions
Product Type
Cordset
Description
25496 4M ACCESSORY CABLE
Long Description
Cordset, 300 V ac/dc, 5 Conductors, #18 AWG Conductor Size, 12 ft Overall Length, 7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.79 lb
Short Description
Cordset, 300 VAC/dc, #18 AWG, 5 Conductors, 12 ft
Additional Information
outside diameter
7 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MBCC-512
Brand
Banner
GTIN
00662488254964
UPC
662488254964
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of MBCC512.
Jump To:

Cross Referenced

These items are similar to MBCC512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBCC512 Banner Engineering 00662488254964
HCNS05312 Hubbell Wiring Device-Kellems 00783585030142

* All prices subject to change.

false