MBCC412 - 25226 4M Accessory Cable

Banner

  • $68.00 (Each)
  • $68.00 (Each)

Availability: In Stock Locally
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
MBCC412
Manufacturer
Banner
Manufacturer's Part Number
MBCC-412
Description
25226 4M Accessory Cable
Cordset, 300 V Ac/DC, 4 Conductors, #18 Awg Conductor Size, 12 FT Overall Length, 7 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
26121642 - Instrumentation Cable
UPC/GTIN
662488252267 / 00662488252267
Weight per unit
0.739 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.00 (Each)
Resources
Images
 
 
MBCC412 - Large Image
 
MBCC412 - Large Image
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
300 V ac/dc
Number of Conductors
4
Conductor Size
#18 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
12 ft;4 m
Descriptions
Product Type
Cordset
Description
25226 4M ACCESSORY CABLE
Long Description
Cordset, 300 V ac/dc, 4 Conductors, #18 AWG Conductor Size, 12 ft Overall Length, 7 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.74 lb
Short Description
Cordset, 300 VAC/dc, #18 AWG, 5 Conductors, 12 ft
Additional Information
outside diameter
7 mm
Standards Met
cULus Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Manufacturer Information
Manufacturers Part Number
MBCC-412
Brand
Banner
GTIN
00662488252267
UPC
662488252267
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.74 lb
Weight per each
0.739
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MBCC412.
Jump To:

Cross Referenced

These items are similar to MBCC412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBCC412 Banner Engineering 00662488252267
HCNS04312 Hubbell Wiring Device-Kellems 00783585349725

* All prices subject to change.

Begin Live Chat